
Kids Adjustable Standard Wobble Chair for Schools, Classrooms, 14-19in tall, Active Seating, Red
Mfr # 803918
Zoro # G122706337
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Child Height for Use
45-57 in
Maximum Load Capacity
280 lbs
Suggested Age Range
6-11 years old
Suggested School Grade
Grade 1-6
For Use With
Classrooms, Schools, Libraries, Home
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803918
Zoro #
G122706337
UPC #
-
Country of Origin
United States
Dimensions
Child Height for Use
45-57 in
Length
13.75 in
Height
14~19 in
Width
13.75 in
Adjustable Seat Height
14 to 19
Details
Item
Kids Adjustable Standard Wobble Chair
Maximum Load Capacity
280 lbs
Suggested Age Range
6-11 years old
Suggested School Grade
Grade 1-6
For Use With
Classrooms, Schools, Libraries, Home
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Color
Red
Shape
Round
Application
Homework, reading, drawing, eating or board games
Safety Features
Anti-tip safety ring
Features
Anti-microbial agent that inhibits germs from growing on the plastic surface, seating height can be adjusted with the 360˚ Actuator Ring to grow with your child, Reduced pressure in piston allows a gentle bouncing pogo effect
Material
Plastic, metal
Assembly Required
Yes
Description
The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Great for younger children, the seating height can be easily adjusted with the 360? Actuator Ring to grow with your child. Suggested for ages 6-11; Grade 1-6; child height 45”-57”.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.