Kids Adjustable Tall Wobble Chair 16.5-24in., Pale Blue

  • Mfr # KOR2602

  • Zoro # G315718284


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Size
13.75" x 13.75" x 16.5~24"
Material
Plastic, Steel Piston
Includes
Seat, Piston, Actuator, Base, Instructions, Rubber Pad
Recommended Grade
Grade 4-9
Recommended Age
9-14 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KOR2602
Zoro #
G315718284
UPC #
632201026024
Country of Origin
United States

Dimensions

Size
13.75" x 13.75" x 16.5~24"

Details

Material
Plastic, Steel Piston
Color
Pale Blue
Includes
Seat, Piston, Actuator, Base, Instructions, Rubber Pad
Recommended Grade
Grade 4-9
Recommended Age
9-14 years

Description

The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions, continuous movement increases Secondary Focus. Great for older children and young teens, the seating height can be easily adjusted with the 360 Degree Actuator Ring to grow with your child. Suggested for ages 9-14, Grade 4-9, child height 53"-70".


  • The Kore Wobble ChairTM is infused with Smart PlasticTM, an anti-microbial agent that inhibits germs from growing on the stool's plastic surface.
  • Provides an outlet for children with high energy or sensory seating needs like ADHD or Autism.
  • Homework, reading, drawing, eating or board games are no longer sedentary activities.
  • A patented anti-tip safety ring on the gently-rounded base prevents tip-overs and falls.
  • Third-party tested and passes government regulations for children's safety.
  • Assembles easily in 5 easy steps and is made of durable, recyclable plastic and steel piston.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.