
Kids Adjustable Tall Wobble Chair for Schools, Classrooms, 16.5-24in tall, Active Seating, Grey
Mfr # 803935
Zoro # G222706497
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Adjustable Seat Height
16.5 to 24
Features
Anti-microbial agent that inhibits germs from growing on the plastic surface, seating height can be adjusted with the 360˚ Actuator Ring to grow with your child, Reduced pressure in piston allows a gentle bouncing pogo effect
For Use With
Classrooms, Schools, Libraries, Home
Safety Features
Anti-tip safety ring
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803935
Zoro #
G222706497
UPC #
-
Country of Origin
United States
Dimensions
Adjustable Seat Height
16.5 to 24
Height
16.5~24 in
Child Height for Use
53-70 in
Length
13.75 in
Width
13.75 in
Details
Features
Anti-microbial agent that inhibits germs from growing on the plastic surface, seating height can be adjusted with the 360˚ Actuator Ring to grow with your child, Reduced pressure in piston allows a gentle bouncing pogo effect
For Use With
Classrooms, Schools, Libraries, Home
Safety Features
Anti-tip safety ring
Shape
Round
Suggested Age Range
9-14 years old
Suggested School Grade
Grade 4-9
Maximum Load Capacity
280 lbs
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Item
Kids Adjustable Tall Wobble Chair
Material
Plastic, metal
Color
Grey
Assembly Required
Yes
Application
Homework, reading, drawing, eating or board games
Description
The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Great for older children and young teens, the seating height can be easily adjusted with the 360? Actuator Ring to grow with your child. Suggested for ages 9-14; Grade 4-9; child height 53”-70”.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.