
Kids Adjustable Tall Wobble Chair for Schools, Classrooms, 16.5-24in tall, Active Seating, Pale Blue
Mfr # 803938
Zoro # G522706357
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, metal
Width
13.75 in
Shape
Round
Suggested School Grade
Grade 4-9
For Use With
Classrooms, Schools, Libraries, Home
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803938
Zoro #
G522706357
UPC #
-
Country of Origin
United States
Dimensions
Width
13.75 in
Length
13.75 in
Height
16.5~24 in
Adjustable Seat Height
16.5 to 24
Child Height for Use
53-70 in
Details
Color
Pale Blue
Material
Plastic, metal
Item
Kids Adjustable Tall Wobble Chair
Shape
Round
Suggested School Grade
Grade 4-9
For Use With
Classrooms, Schools, Libraries, Home
Suggested Age Range
9-14 years old
Features
Anti-microbial agent that inhibits germs from growing on the plastic surface, seating height can be adjusted with the 360˚ Actuator Ring to grow with your child, Reduced pressure in piston allows a gentle bouncing pogo effect
Assembly Required
Yes
Maximum Load Capacity
280 lbs
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Safety Features
Anti-tip safety ring
Application
Homework, reading, drawing, eating or board games
Description
The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Great for older children and young teens, the seating height can be easily adjusted with the 360? Actuator Ring to grow with your child. Suggested for ages 9-14; Grade 4-9; child height 53”-70”.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.