Kids Adjustable Tall Wobble Chair for Schools, Classrooms, 16.5-24in tall, Active Seating, Teal

  • Mfr # 803939

  • Zoro # G322706397


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Suggested School Grade
Grade 4-9
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Child Height for Use
53-70 in
Adjustable Seat Height
16.5 to 24
Maximum Load Capacity
280 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803939
Zoro #
G322706397
UPC #
-
Country of Origin
United States

Dimensions

Child Height for Use
53-70 in
Adjustable Seat Height
16.5 to 24
Width
13.75 in
Length
13.75 in
Height
16.5~24 in

Details

Suggested School Grade
Grade 4-9
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Item
Kids Adjustable Tall Wobble Chair
Maximum Load Capacity
280 lbs
Shape
Round
Material
Plastic, metal
For Use With
Classrooms, Schools, Libraries, Home
Assembly Required
Yes
Color
Teal
Suggested Age Range
9-14 years old
Safety Features
Anti-tip safety ring
Features
Anti-microbial agent that inhibits germs from growing on the plastic surface, seating height can be adjusted with the 360˚ Actuator Ring to grow with your child, Reduced pressure in piston allows a gentle bouncing pogo effect
Application
Homework, reading, drawing, eating or board games

Description

The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Great for older children and young teens, the seating height can be easily adjusted with the 360? Actuator Ring to grow with your child. Suggested for ages 9-14; Grade 4-9; child height 53”-70”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.