Kids Adjustable Tall Wobble Chair for Schools, Classrooms, 16.5-24in tall, Active Seating, Yellow

  • Mfr # 803932

  • Zoro # G922706469


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
13.75 in
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
For Use With
Classrooms, Schools, Libraries, Home
Suggested Age Range
9-14 years old
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803932
Zoro #
G922706469
UPC #
-
Country of Origin
United States

Dimensions

Width
13.75 in
Adjustable Seat Height
16.5 to 24
Child Height for Use
53-70 in
Height
16.5~24 in
Length
13.75 in

Details

Shape
Round
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
For Use With
Classrooms, Schools, Libraries, Home
Suggested Age Range
9-14 years old
Color
Yellow
Material
Plastic, metal
Item
Kids Adjustable Tall Wobble Chair
Features
Anti-microbial agent that inhibits germs from growing on the plastic surface, seating height can be adjusted with the 360˚ Actuator Ring to grow with your child, Reduced pressure in piston allows a gentle bouncing pogo effect
Assembly Required
Yes
Maximum Load Capacity
280 lbs
Suggested School Grade
Grade 4-9
Safety Features
Anti-tip safety ring
Application
Homework, reading, drawing, eating or board games

Description

The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Great for older children and young teens, the seating height can be easily adjusted with the 360? Actuator Ring to grow with your child. Suggested for ages 9-14; Grade 4-9; child height 53”-70”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.