
Kids Sit-Stand Mobile Student Desk for Schools, Classrooms, 31in to 38in tall, Blue
Mfr # 803947
Zoro # G822706385
product price:Â $419.99
/ea
Free Shipping & Returns
Key Features
For Use With
Classrooms, Schools, Libraries
Adjustable Height
31 to 38 in
Features
Anti-microbial agent that inhibits germs from growing on the plastic surface, Folding Table Top, tilts and folds for stacking and storage
Work Surface Area
31.5 x 21.5
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803947
Zoro #
G822706385
UPC #
-
Country of Origin
China
Dimensions
Adjustable Height
31 to 38 in
Overall Height
31~38 in
Overall Width
30 in
Length
22 in
Details
For Use With
Classrooms, Schools, Libraries
Features
Anti-microbial agent that inhibits germs from growing on the plastic surface, Folding Table Top, tilts and folds for stacking and storage
Work Surface Area
31.5 x 21.5
Item
Kids Sit-Stand Mobile Student Desk
Shape
Rectangle
Maximum Load Capacity
100 lbs
Adjustable Tilt
0 degrees to 90 degrees
Application
Studying, homework, classroom activies, group work
Includes
Backpack hook, cup holder, and pencil tray
Color
Blue
Material
Plastic, metal
Safety Features
Non-slip locking casters prevent rolling or tip-overs
Description
Transform classrooms into active and collaborative spaces with the Kore Design Kids Sit-Stand Mobile Desk. Customizable workspaces or flexible classroom layouts; easy to move and reformat room configuration as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.