Kids Sit-Stand Mobile Student Desk for Schools, Classrooms, 31in to 38in tall, Grey

  • Mfr # 803949

  • Zoro # G622706479


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Work Surface Area
31.5 x 21.5
Safety Features
Non-slip locking casters prevent rolling or tip-overs
Maximum Load Capacity
100 lbs
Adjustable Height
31 to 38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803949
Zoro #
G622706479
UPC #
-
Country of Origin
China

Dimensions

Adjustable Height
31 to 38 in
Length
22 in
Overall Width
30 in
Overall Height
31~38 in

Details

Shape
Rectangle
Work Surface Area
31.5 x 21.5
Safety Features
Non-slip locking casters prevent rolling or tip-overs
Maximum Load Capacity
100 lbs
Adjustable Tilt
0 degrees to 90 degrees
Material
Plastic, metal
Application
Studying, homework, classroom activies, group work
Item
Kids Sit-Stand Mobile Student Desk
Features
Anti-microbial agent that inhibits germs from growing on the plastic surface, Folding Table Top, tilts and folds for stacking and storage
Color
Grey
Includes
Backpack hook, cup holder, and pencil tray
For Use With
Classrooms, Schools, Libraries

Description

Transform classrooms into active and collaborative spaces with the Kore Design Kids Sit-Stand Mobile Desk. Customizable workspaces or flexible classroom layouts; easy to move and reformat room configuration as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.