Kids Sit-Stand Mobile Student Desk for Schools, Classrooms, 31in to 38in tall, Red

  • Mfr # 803950

  • Zoro # G922706490


product price:  $419.99
/ea
Free Shipping & Returns

Key Features

For Use With
Classrooms, Schools, Libraries
Maximum Load Capacity
100 lbs
Safety Features
Non-slip locking casters prevent rolling or tip-overs
Shape
Rectangle
Adjustable Tilt
0 degrees to 90 degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
803950
Zoro #
G922706490
UPC #
-
Country of Origin
China

Dimensions

Overall Height
31~38 in
Overall Width
30 in
Adjustable Height
31 to 38 in
Length
22 in

Details

For Use With
Classrooms, Schools, Libraries
Maximum Load Capacity
100 lbs
Safety Features
Non-slip locking casters prevent rolling or tip-overs
Shape
Rectangle
Adjustable Tilt
0 degrees to 90 degrees
Material
Plastic, metal
Features
Anti-microbial agent that inhibits germs from growing on the plastic surface, Folding Table Top, tilts and folds for stacking and storage
Item
Kids Sit-Stand Mobile Student Desk
Color
Red
Work Surface Area
31.5 x 21.5
Includes
Backpack hook, cup holder, and pencil tray
Application
Studying, homework, classroom activies, group work

Description

Transform classrooms into active and collaborative spaces with the Kore Design Kids Sit-Stand Mobile Desk. Customizable workspaces or flexible classroom layouts; easy to move and reformat room configuration as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.