Zoro Homepage

Kids Wobble Chair 14in., Pale Blue

  • Mfr # KOR604

  • Zoro # G615718281


product price: $74.69
/ea

Key Features

Recommended Age
6-7 years
Recommended Grade
Grade 1-2
Includes
Seat, Post, Base, Instructions, Rubber Pad
Material
Plastic
Size
13.75" x 13.75" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KOR604
Zoro #
G615718281
UPC #
632201106047
Country of Origin
United States

Dimensions

Size
13.75" x 13.75" x 14"

Details

Recommended Age
6-7 years
Recommended Grade
Grade 1-2
Includes
Seat, Post, Base, Instructions, Rubber Pad
Material
Plastic
Color
Pale Blue

Description

The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions, continuous movement increases Secondary Focus. Suggested for ages 6-7, Grade 1-2, child height 45"-48". A patented anti-tip safety ring on the gently-rounded base prevents tip-overs and falls.


  • The Kore Wobble ChairTM is infused with Smart PlasticTM, an anti-microbial agent that inhibits germs from growing on the stool's plastic surface.
  • Provides an outlet for children with high energy or sensory seating needs like ADHD or Autism.
  • Homework, reading, drawing, eating or board games are no longer sedentary activities.
  • A patented anti-tip safety ring on the gently-rounded base prevents tip-overs and falls.
  • Third-party tested and passes government regulations for children's safety.
  • Assembles easily in 3 easy steps and is made of durable, recyclable plastic.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.