Kids Wobble Chair for Schools, Classrooms, 14in tall, Active Seating, Black

  • Mfr # 803894

  • Zoro # G422706341


product price: $76.59
/ea
Free Shipping & Returns

Key Features

For Use With
Classrooms, Schools, Libraries, Home
Suggested School Grade
Grade 1 and 2
Suggested Age Range
6-7 years old
Safety Features
Anti-tip safety ring
Features
Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803894
Zoro #
G422706341
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Child Height for Use
45-48 in
Length
13.75 in
Width
13.75 in

Details

For Use With
Classrooms, Schools, Libraries, Home
Suggested School Grade
Grade 1 and 2
Item
Kids Wobble Chair
Suggested Age Range
6-7 years old
Safety Features
Anti-tip safety ring
Features
Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
Material
Plastic
Shape
Round
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Assembly Required
Yes
Color
Black
Application
Homework, reading, drawing, eating or board games
Maximum Load Capacity
275 lbs

Description

The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Suggested for ages 6-7; Grade 1-2; child height 45”-48”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.