Kids Wobble Chair for Schools, Classrooms, 14in tall, Active Seating, Blue
- Mfr # 803888
- Zoro # G222706350
original price: $76.59 , new price: $68.95 , 9 percent off
new price:
$
68.95
/ea
Key Features
For Use With
Classrooms, Schools, Libraries, Home
Application
Homework, reading, drawing, eating or board games
Height
14 in
Suggested School Grade
Grade 1 and 2
Features
Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803888
- Zoro #
- G222706350
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Classrooms, Schools, Libraries, Home
- Application
- Homework, reading, drawing, eating or board games
- Suggested School Grade
- Grade 1 and 2
- Features
- Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
- Benefits
- Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
- Safety Features
- Anti-tip safety ring
- Color
- Blue
- Item
- Kids Wobble Chair
- Shape
- Round
- Assembly Required
- Yes
- Material
- Plastic
- Maximum Load Capacity
- 275 lbs
- Suggested Age Range
- 6-7 years old
Dimensions
- Height
- 14 in
- Child Height for Use
- 45-48 in
- Width
- 13.75 in
- Length
- 13.75 in
Description
The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Suggested for ages 6-7; Grade 1-2; child height 45”-48”.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.