
Kids Wobble Chair for Schools, Classrooms, 14in tall, Active Seating, Pale Blue
Mfr # 803896
Zoro # G422706402
product price: $76.59
/ea
Free Shipping & Returns
Key Features
Safety Features
Anti-tip safety ring
Suggested Age Range
6-7 years old
Maximum Load Capacity
275 lbs
Child Height for Use
45-48 in
For Use With
Classrooms, Schools, Libraries, Home
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803896
Zoro #
G422706402
UPC #
-
Country of Origin
United States
Dimensions
Child Height for Use
45-48 in
Width
13.75 in
Height
14 in
Length
13.75 in
Details
Safety Features
Anti-tip safety ring
Suggested Age Range
6-7 years old
Maximum Load Capacity
275 lbs
For Use With
Classrooms, Schools, Libraries, Home
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Features
Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
Suggested School Grade
Grade 1 and 2
Shape
Round
Material
Plastic
Assembly Required
Yes
Item
Kids Wobble Chair
Application
Homework, reading, drawing, eating or board games
Color
Pale Blue
Description
The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Suggested for ages 6-7; Grade 1-2; child height 45”-48”.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.