Liquid Floor Tiles, Assorted Colors, Squares, 12in. x 12in., 9-Piece Set

  • Mfr # KDKS-0220

  • Zoro # G915782821


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Recommended Grade
Grade PK+
Recommended Age
3+ years
Material
PVC, TPE Plastic, Water, Oil, Coloring
Size
12 x 12 square pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDKS-0220
Zoro #
G915782821
UPC #
632201117012
Country of Origin
China

Dimensions

Size
12 x 12 square pieces

Details

Includes
12 Figurines
Recommended Grade
Grade PK+
Color
Multi-color
Recommended Age
3+ years
Material
PVC, TPE Plastic, Water, Oil, Coloring

Description

Dive into a world of fun and learning with our sensory Disc Tiles filled with liquid! These tear-resistant and leak-resistant tiles are perfect for games, dancing, and hopping, thanks to their durable design and non-slip backing that keeps them securely in place. Watch in amazement as our vibrant Liquid Floor Tiles change colors with every step, press, or hop, providing a genuine sensory experience that kids will love. Made with non-toxic liquid, these tiles offer endless colorful fun for children of all ages. Engage in a variety of activities with these liquid-filled sensory tiles, from hopscotch to dancing to rolling over them. The captivating motion of the "lava" inside the tiles adds an extra element of fun and creativity to playtime. Perfect for both home and classroom settings, our hassle-free floor activity mat tiles are ideal for teaching colors, guiding kids to specific spots, or simply having fun with friends. The vibrant colors and slip-resistant design make them a safe and visually stimulating option for children of all ages. Set of 9 square-shaped liquid floor tiles measuring 12" x 12" x 0.2".


  • Dance, Play, and Learn: These sensory Disc Tiles enclosed in liquid are durable, tear-resistant, and leak-resistant, ensuring resilience against games, dancing, and hopping. With a non-slip backing, they stay securely in place during play.
  • Vibrant Liquid Floor Tiles: Providing a genuine sensory experience, these floor activity mats are adored by kids. Filled with non-toxic liquid, they dynamically change colors as you step, press down, or hop along, offering endless colorful fun.
  • Engage in a variety of activities: With these liquid-filled sensory tileshopscotch, jump, step, lay, dance, run, and even roll over them. Squish the "lava" inside the tiles and observe the captivating motion. These tiles offer numerous enjoyable ways to promote creative and sensory play.
  • Ideal for Home and Classroom Settings: These floor activity mat tiles are hassle-free, requiring no installation. Perfect for nursery settings to teach colors or for teachers to guide kids to specific spots, it can also be utilized for interactive games or simply having fun with friends. The vibrant and attractive colors effortlessly capture the attention of little ones, serving as visual stimuli to help them identify different colors.
  • Sturdy and Slip-Resistant: Our impact-resistant liquid floor tiles are designed to be stronger and more resilient than typical activity floor mats, ensuring enhanced safety for babies and toddlers while also supporting the weight of full-grown adults.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.