Zoro Homepage

Office PLUS Everyday Adjustable Chair 18.5-26.75in., Black

  • Mfr # KOR1540

  • Zoro # G015718263


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel Base, Piston, Cushion Seat
Includes
Seat, Piston, Actuator, Base, Instructions, Rubber Pad
Size
15" x 15" x 18.5~26.75"
Recommended Grade
Grade 9+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KOR1540
Zoro #
G015718263
UPC #
632201115407
Country of Origin
China

Dimensions

Size
15" x 15" x 18.5~26.75"

Details

Color
Black
Material
Steel Base, Piston, Cushion Seat
Includes
Seat, Piston, Actuator, Base, Instructions, Rubber Pad
Recommended Grade
Grade 9+
Recommended Age
14+ years

Description

The Kore Design Wobble Chair is specifically designed to keep adults physically and mentally active when they are sitting at a fixed height desk. Ideal for the workplace or home office, this chair will help improve posture and strengthen the body's core throughout the work day. Adjustable height and gently-rounded base lets you sit comfortably but keeps your body moving so your mind stays focused and on task. Continuous movement while sitting increases Secondary Focus. Working at your desk or on your computer or tablet are no longer sedentary activities. A patented anti-tip safety ring on the base prevents tip-overs and falls.


  • Continuous movement while sitting increases Secondary Focus. Working at your desk or on your computer or tablet are no longer sedentary activities.
  • A patented anti-tip safety ring on the base prevents tip-overs and falls.
  • Available in fabric seat cover for added comfort.
  • Assembles easily in 5 easy steps and is made with a thick comfortable cushion seat and a steel piston and base.
  • Adjustable Height with easy access 360 degrees actuator ring to raise and lower the seat height. Seat height can be adjusted between 18.5" and 26.75".
  • Suggested for person height of 5'0" to 6'2" and desk/table height of 27" to 36".

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.