
Office PLUS Everyday Adjustable Chair for Home, Office, 18.5-26.75in tall, Leather-Like, Black
Mfr # 803942
Zoro # G122706344
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Maximum Load Capacity
350 lbs
Color
Black
Height
18.5~26.75 in
Assembly Required
Yes
Application
Provides continuous movement while sitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803942
Zoro #
G122706344
UPC #
-
Country of Origin
China
Dimensions
Height
18.5~26.75 in
Adjustable Seat Height
18.5 to 26.75
Suggested Table Height For Use
27 to 36
Length
15 in
Width
15 in
Suggested Person Height For Use
5'0 to 6'2
Details
Maximum Load Capacity
350 lbs
Color
Black
Assembly Required
Yes
Application
Provides continuous movement while sitting
For Use With
Office, Home
Features
Easy to clean leather-like seat cover, Adjustable height, anti-tip safety ring prevents tip-overs and falls
Item
Office PLUS Everyday Adjustable Chair
Benefits
Continuous movement while sitting increases Secondary Focus
Safety Features
Anti-tip safety ring, textured rubber pad to prevent slipping
Material
Plastic, metal, foam
Shape
Round
Description
The Kore Design Wobble Chair is specifically designed to keep adults physically and mentally active when they are sitting at a fixed height desk. Ideal for the workplace or home office, this chair will help improve posture and strengthen the body's core throughout the work day. Adjustable height and gently-rounded base lets you sit comfortably but keeps your body moving so your mind stays focused and on task.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.