Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Office PLUS Sit-Stand Adjustable Chair, 21.5-32in., Black

  • Mfr # KOR1500

  • Zoro # G315718291


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel Base, Piston, Cushion Seat
Includes
Seat Assembly, Piston, Base, Instructions, Rubber Pad
Size
15" x 15" x 21.5~32"
Recommended Age
14+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KOR1500
Zoro #
G315718291
UPC #
632201115001
Country of Origin
China

Dimensions

Size
15" x 15" x 21.5~32"

Details

Color
Black
Material
Steel Base, Piston, Cushion Seat
Includes
Seat Assembly, Piston, Base, Instructions, Rubber Pad
Recommended Age
14+ years
Recommended Grade
Grade 9+

Description

SIT, PERCH, STAND! The Office PLUS Sit-Stand Wobble chair is the perfect seat for your standing desk. Supports your weight, takes the load off your legs and gives you a rest from standing by letting you perch. The best office stool for your stand-up desk or for those who can't be on their feet all day. This chair gives you the flexibility to sit, rest or stand throughout the work day. Continuous movement while sitting increases Secondary Focus. Working at your desk or on your computer or tablet are no longer sedentary activities. A patented anti-tip safety ring on the base prevents tip-overs and falls.


  • Continuous movement while sitting increases Secondary Focus. Working at your desk or on your computer or tablet are no longer sedentary activities.
  • A patented anti-tip safety ring on the base prevents tip-overs and falls.
  • Available in fabric seat cover for added comfort.
  • Assembles easily in 5 easy steps and is made with a thick comfortable cushion seat and a steel piston and base.
  • Adjustable Height with easy access 360 degrees actuator ring to raise and lower the seat height. Seat height can be adjusted between 21.5" for normal desk height and 32" for perching or standing desks.
  • Suggested for person height of 5'4" to 6'7" and desk/table height of 30" to 48".

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.