Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Office PLUS Sit-Stand Adjustable Chair for Home, Office, 21.5-32in tall, Fabric, Black

  • Mfr # 803945

  • Zoro # G822706422


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Maximum Load Capacity
350 lbs
Suggested Person Height For Use
5'4 to 6'7
Suggested Table Height For Use
30 to 48
Shape
Round
Adjustable Seat Height
21.5 to 32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803945
Zoro #
G822706422
UPC #
-
Country of Origin
China

Dimensions

Suggested Person Height For Use
5'4 to 6'7
Suggested Table Height For Use
30 to 48
Adjustable Seat Height
21.5 to 32
Height
21.5~32 in
Width
15 in
Length
15 in

Details

Maximum Load Capacity
350 lbs
Shape
Round
For Use With
Office, Home, Standing Desks
Safety Features
Anti-tip safety ring, textured rubber pad to prevent slipping
Benefits
Continuous movement while sitting increases Secondary Focus
Features
Fabric seat cover, Adjustable height, anti-tip safety ring prevents tip-overs and falls
Application
Provides continuous movement while sitting
Color
Black
Item
Office PLUS Everyday Adjustable Chair
Assembly Required
Yes
Material
Plastic, metal, foam

Description

SIT, PERCH, STAND! The Office PLUS Sit-Stand Wobble chair is the perfect seat for your standing desk. Supports your weight, takes the load off your legs and gives you a rest from standing by letting you perch. The best office stool for your stand-up desk or for those who can't be on their feet all day. This chair gives you the flexibility to sit, rest or stand throughout the work day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.