Zoro Homepage

Pre-School Wobble Chair 12in., Pale Blue

  • Mfr # KOR129

  • Zoro # G615718274


product price: $61.89
/ea

Key Features

Includes
Seat, Post, Base, Instructions, Rubber Pad
Material
Plastic
Recommended Age
4-5 years
Recommended Grade
Grade PK-K
Size
13.75" x 13.75" x 12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KOR129
Zoro #
G615718274
UPC #
632201101295
Country of Origin
United States

Dimensions

Size
13.75" x 13.75" x 12"

Details

Includes
Seat, Post, Base, Instructions, Rubber Pad
Material
Plastic
Recommended Age
4-5 years
Color
Pale Blue
Recommended Grade
Grade PK-K

Description

The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Suggested for ages 4-5, PK-K. Infused with Smart Plastic, an anti-microbial agent that inhibits germs from growing on the stool's surface. Child height 40"-43". Provides an outlet for children with high energy or sensory seating needs like ADHD or Autism. Provides an outlet for children with high energy or sensory seating needs like ADHD or Autism. Homework, reading, drawing, eating or board games are no longer sedentary activities. A patented anti-tip safety ring on the gently-rounded base prevents tip-overs and falls.


  • Infused with Smart PlasticTM, an anti-microbial agent that inhibits germs from growing on the stool's surface.
  • Provides an outlet for children with high energy or sensory seating needs like ADHD or Autism.
  • Homework, reading, drawing, eating or board games are no longer sedentary activities.
  • A patented anti-tip safety ring on the gently-rounded base prevents tip-overs and falls.
  • Third-party tested and passes government regulations for children's safety.
  • Assembles easily in 3 easy steps and is made of durable, recyclable plastic.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.