Zoro Homepage

Pre-School Wobble Chair 12in., Teal

  • Mfr # KOR130

  • Zoro # G015718256


product price: $61.89
/ea

Key Features

Material
Plastic
Includes
Seat Assembly, Piston, Base, Instructions, Rubber Pad
Recommended Grade
Grade PK-K
Recommended Age
4-5 years
Size
13.75" x 13.75" x 12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KOR130
Zoro #
G015718256
UPC #
632201101301
Country of Origin
United States

Dimensions

Size
13.75" x 13.75" x 12"

Details

Color
Teal
Material
Plastic
Includes
Seat Assembly, Piston, Base, Instructions, Rubber Pad
Recommended Grade
Grade PK-K
Recommended Age
4-5 years

Description

The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Suggested for ages 4-5, PK-K. Infused with Smart Plastic, an anti-microbial agent that inhibits germs from growing on the stool's surface. Child height 40"-43". Provides an outlet for children with high energy or sensory seating needs like ADHD or Autism. Provides an outlet for children with high energy or sensory seating needs like ADHD or Autism. Homework, reading, drawing, eating or board games are no longer sedentary activities. A patented anti-tip safety ring on the gently-rounded base prevents tip-overs and falls.


  • Infused with Smart PlasticTM, an anti-microbial agent that inhibits germs from growing on the stool's surface.
  • Provides an outlet for children with high energy or sensory seating needs like ADHD or Autism.
  • Homework, reading, drawing, eating or board games are no longer sedentary activities.
  • A patented anti-tip safety ring on the gently-rounded base prevents tip-overs and falls.
  • Third-party tested and passes government regulations for children's safety.
  • Assembles easily in 3 easy steps and is made of durable, recyclable plastic.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.