
Pre-School Wobble Chair for Schools, Classrooms, 12in tall, Active Seating, Blue
Mfr # 803878
Zoro # G622706424
product price: $63.99
/eaKey Features
Maximum Load Capacity
275 lbs
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Features
Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
Suggested School Grade
Pre-K to Kindergarten
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803878
Zoro #
G622706424
UPC #
-
Country of Origin
United States
Dimensions
Child Height for Use
40-43 in
Height
12 in
Width
13.75 in
Length
13.75 in
Details
Maximum Load Capacity
275 lbs
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Features
Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
Suggested School Grade
Pre-K to Kindergarten
Assembly Required
Yes
Suggested Age Range
4-5 years old
Color
Blue
For Use With
Classrooms, Schools, Libraries, Home
Item
Pre-School Wobble Chair
Application
Homework, reading, drawing, eating or board games
Safety Features
Anti-tip safety ring
Shape
Round
Material
Plastic
Description
The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Suggested for ages 4-5; PK-K; child height 40”-43”.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.