Pre-School Wobble Chair for Schools, Classrooms, 12in tall, Active Seating, Purple

  • Mfr # 803879

  • Zoro # G122706368


product price:  $63.99
/ea

Key Features

Assembly Required
Yes
Shape
Round
For Use With
Classrooms, Schools, Libraries, Home
Application
Homework, reading, drawing, eating or board games
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803879
Zoro #
G122706368
UPC #
-
Country of Origin
United States

Dimensions

Length
13.75 in
Child Height for Use
40-43 in
Width
13.75 in
Height
12 in

Details

Assembly Required
Yes
Shape
Round
For Use With
Classrooms, Schools, Libraries, Home
Application
Homework, reading, drawing, eating or board games
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Material
Plastic
Item
Pre-School Wobble Chair
Maximum Load Capacity
275 lbs
Suggested School Grade
Pre-K to Kindergarten
Features
Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
Safety Features
Anti-tip safety ring
Color
Purple
Suggested Age Range
4-5 years old

Description

The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Suggested for ages 4-5; PK-K; child height 40”-43”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.