Pre-Teen Kids Wobble Chair for Schools, Classrooms, 18.7in tall, Active Seating, Green
- Mfr # 803912
- Zoro # G422706419
original price: $101.99 , new price: $91.79 , 10 percent off
new price:
$
91.79
/ea
Key Features
Shape
Round
Assembly Required
Yes
Maximum Load Capacity
275 lbs
Suggested Age Range
10-11 years old
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 803912
- Zoro #
- G422706419
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Child Height for Use
- 54-57 in
- Height
- 18.7 in
- Width
- 13.75 in
- Length
- 13.75 in
Details
- Shape
- Round
- Assembly Required
- Yes
- Maximum Load Capacity
- 275 lbs
- Suggested Age Range
- 10-11 years old
- Benefits
- Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
- Features
- Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
- Suggested School Grade
- Grade 5 and 6
- Material
- Plastic
- Safety Features
- Anti-tip safety ring
- Application
- Homework, reading, drawing, eating or board games
- For Use With
- Classrooms, Schools, Libraries, Home
- Color
- Green
- Item
- Pre-Teen Kids Wobble Chair
Description
The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Suggested for ages 10-11; Grade 5-6; child height 54“-57”.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.