Shop KORE DESIGN
See all product information
Create Account
Pre-Teen Kids Wobble Chair for Schools, Classrooms, 18.7in tall, Active Seating, Pale Blue
- Mfr # 803914
- Zoro # G822706507
original price: $101.99 , new price: $91.79 , 10 percent off
new price:
$
91.79
/ea
Key Features
Height
18.7 in
Suggested School Grade
Grade 5 and 6
Suggested Age Range
10-11 years old
Assembly Required
Yes
Maximum Load Capacity
275 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803914
- Zoro #
- G822706507
- UPC #
- -
- Country of Origin
- United States
- Suggested School Grade
- Grade 5 and 6
- Suggested Age Range
- 10-11 years old
- Assembly Required
- Yes
- Maximum Load Capacity
- 275 lbs
- Benefits
- Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
- Color
- Pale Blue
- Safety Features
- Anti-tip safety ring
- Application
- Homework, reading, drawing, eating or board games
- Material
- Plastic
- For Use With
- Classrooms, Schools, Libraries, Home
- Item
- Pre-Teen Kids Wobble Chair
- Features
- Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
- Shape
- Round
Dimensions
- Height
- 18.7 in
- Width
- 13.75 in
- Child Height for Use
- 54-57 in
- Length
- 13.75 in
Description
The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Suggested for ages 10-11; Grade 5-6; child height 54“-57”.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.