Pre-Teen Wobble Chair 18.7in Purple

  • Mfr # 597

  • Zoro # G304410397


product price:  $96.99
/ea
Free Shipping & Returns

Key Features

Color
Purple
Material
Plastic
Includes
3 Pieces (Seat, Post, Base)
Style
Pre Teen Wobble Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
597
Zoro #
G304410397
UPC #
616932105975
Country of Origin
United States

Details

Color
Purple
Material
Plastic
Includes
3 Pieces (Seat, Post, Base)
Style
Pre Teen Wobble Chair

Description

The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Suggested for ages 10-11; Grade 5-6; child height 54"-57".
• Manufactured with Antimicrobial Protection against the spread of common bacteria; FDA approved and successfully tested to reduce up to 99.9% of common bacteria including E. coli, listeria and S. aureus.
• Provides an outlet for children with high energy or sensory seating needs like ADHD or Autism.
• Homework, reading, drawing, eating or board games are no longer sedentary activities.
• A patented anti-tip safety ring on the gently-rounded base prevents tip-overs and falls.
• Third-party tested and passes government regulations for children's safety.
• Assembles easily in 3 easy steps and is made of durable, recyclable plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.