Zoro Homepage

Kids Wobble Chair, 14in, Green

  • Mfr # KOR115

  • Zoro # G5427162


product price: $72.99
/ea

Key Features

Material
plastic
Recommended Age
6-7 Years
Recommended Grade
1-2
Style
Kids Wobble Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KOR115
Zoro #
G5427162
UPC #
633726091153
Country of Origin
United States

Details

Color
Green
Material
plastic
Recommended Age
6-7 Years
Recommended Grade
1-2
Style
Kids Wobble Chair

Description

Ergonomically designed, the KoreTM Wobble Chair transforms the conventional boring seat into a playground for your child's imagination. The innovative KoreTM Wobble Chair encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions. Dimensions: 11" diameter seat, 13.75" diameter base, 14" height. Made of durable and recyclable HDPE #2 plastic. Max load weight of 275 lbs. For ages 5-8 or height of 42"-47".
• Homework, reading, drawing, eating and video or board games are no longer sedentary activities.
• Ideal for children of all ages, sizes and heights.
• Provides an outlet for all high-energy children.
• Perfect design for special needs students with ADD, ADHD, and autism. The KoreTM Wobble Chair has proven to increase secondary focus in the classroom.
• Patented anti-roll safety ring on base prevents tip-overs and falls.
• Gentle-rounded, stable base moves with child and rests naturally upright.
• Patented textured design on seat and base to prevent slips; no rubberized bottoms because it holds dirt that causes scratches and scuffles to school floors.
• Friction grips to easily assemble or disassemble; also saves storage space when not in use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.