1 in. D Galvanized Steel Electrical Conduit Entrance Cap For IMC, 2PK

  • Mfr # RKF2860-33 VY

  • Zoro # G215628645


product price:  $13.99
/pk 2, $7.00/ea
Sold in multiples of 2 for $27.98

Key Features

Width
5.8 in
Depth
5 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKF2860-33 VY
Zoro #
G215628645
UPC #
786364057446
Country of Origin
United States

Dimensions

Width
5.8 in
Depth
5 in
Length
1 in

Description

Knockout Original Size: *Material: Galvanized Steel *Number in Package: 2 *Packaging Type: Bagged *Paintable or Stainable: *Product Type: Electrical Conduit Entrance Cap *Schedule Type Number: *Sub Brand: *UL Listed: *Brand Name: Korefit *CSA Listed:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.