Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. D Galvanized Steel Clamp Connector For IMC

  • Mfr # RKF2894-50EG

  • Zoro # G315500322


product price: $28.25
/ea

Key Features

Depth
2.6 in
Width
2.7 in
Length
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKF2894-50EG
Zoro #
G315500322
UPC #
786364057095
Country of Origin
India

Dimensions

Depth
2.6 in
Width
2.7 in
Length
3.1 in

Description

Knockout Original Size: *Material: Galvanized Steel *Number in Package: 1 *Packaging Type: Boxed *Paintable or Stainable: *Product Type: Clamp Connector *Schedule Type Number: *Sub Brand: *UL Listed: *Brand Name: Korefit *CSA Listed: *Conduit Compat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.