Zoro Homepage

1/2 in. D Steel 90 Degree Angle Strut Bracket For IMC

  • Mfr # RKF1026 EG

  • Zoro # G715500083


product price: $3.79
/ea
Sold in multiples of 20 for $75.80

Key Features

Depth
1.95 in
Width
1.95 in
Length
1.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKF1026 EG
Zoro #
G715500083
UPC #
786364057040
Country of Origin
China

Dimensions

Depth
1.95 in
Width
1.95 in
Length
1.55 in

Description

Knockout Original Size: *Material: Steel *Number in Package: 1 *Packaging Type: Boxed *Paintable or Stainable: *Product Type: 90 Degree Angle Strut Bracket *Schedule Type Number: *Sub Brand: *UL Listed: *Brand Name: Korefit *CSA Listed: *Conduit Com

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.