Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in. D Galvanized Steel Clamp Connector For Rigid, IMC and EMT

  • Mfr # RKF1217AS EG

  • Zoro # G415500048


product price: $3.99
/ea
Sold in multiples of 10 for $39.90

Key Features

Depth
3.55 in
Length
0.08 in
Width
1.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKF1217AS EG
Zoro #
G415500048
UPC #
786364056982
Country of Origin
India

Dimensions

Depth
3.55 in
Length
0.08 in
Width
1.28 in

Description

Knockout Original Size: *Material: Galvanized Steel *Number in Package: 1 *Packaging Type: Bagged *Paintable or Stainable: *Product Type: Clamp Connector *Schedule Type Number: *Sub Brand: *UL Listed: *Brand Name: Korefit *CSA Listed: *Conduit Compa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.