3 in. D Galvanized Steel Clamp Connector For Rigid, IMC and EMT
Mfr # RKF1119AS EG
Zoro # G315500049
product price: $3.89
/eaSold in multiples of 10 for $38.90
Key Features
Depth
7.3 in
Width
4.6 in
Length
1.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKF1119AS EG
Zoro #
G315500049
UPC #
786364056906
Country of Origin
India
Dimensions
Depth
7.3 in
Width
4.6 in
Length
1.75 in
Description
Knockout Original Size: *Material: Galvanized Steel *Number in Package: 1 *Packaging Type: Bagged *Paintable or Stainable: *Product Type: Clamp Connector *Schedule Type Number: *Sub Brand: *UL Listed: *Brand Name: Korefit *CSA Listed: *Conduit Compa
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.