Shop KORKMAZ
Create Account
10 in. Classic 18 by 10 Stainless Steel Deep Frying Stir Fry Pan
- Mfr # A1909
- Zoro # G624217324
product price:Â
$
86.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1909
- Zoro #
- G624217324
- UPC #
- -
- Country of Origin
- China
Description
Bringing the Good Life Home, Korkmaz cookware is constructed of the finest materials available, to perfectly perform all of the classic cooking techniques. Korkmaz cookware makes family meals memorable and entertaining a pleasure. Savor the good life right at home, with family and friends. Korkmaz makes it absolutely delicious. Korkmaz Chef's Classic Stainless is an investment that will prove its worth every time you use it in your kitchen. Features Open Skillet Cookware in all Stove & Induction Pot. Constructed in 18 by 10 stainless steel for durability Tri-ply capsule base 18 by 10 stainless steel and an aluminum core along base, 18 by 10 Stainless steel for durability and appearance; Aluminum core for even/quick heat distribution, Heavy-duty 18 by 10 stainless steel is polished to a mirror finish for a classic touch. 18 by 10 Stainless steel has classic looks and professional performance. Features stainless Steel bake lite handle and Exquisitely polished exterior surfaces that protect their brightness. Superior cooking surface Stainless steel cooking surface maintains its color; does not react with food, or alter flavors. Specifications Color: Sliver. Material: 18 by 10 Stainless Steel. Size: 10 in.. Country of Origin: Turkey. Weight: 4.43 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.