6 Piece Acacia Wood Kitchen Utensil Set
- Mfr # 750122144M
- Zoro # G322980308
product price:Â
$
26.15
/ea
Key Features
Material
Acacia Wood
Utensil Width
4 in
Length
14.25 in
Color
Brown
Height
2.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122144M
- Zoro #
- G322980308
- UPC #
- 840191210754
- Country of Origin
- China
- Item
- Kitchen Utensil Set
- Material
- Acacia Wood
- Color
- Brown
Dimensions
- Utensil Width
- 4 in
- Length
- 14.25 in
- Height
- 2.50 in
Description
The MegaChef 6 Piece Acacia Wood Kitchen Utensil Set is the perfect combination of style, durability, and functionality for any home cook. Crafted from premium acacia wood, this kitchen utensil set boasts a rich brown color and a smooth, polished finish that enhances the natural beauty of the wood. Each piece in the set is treated with an oil finish to ensure a long-lasting, smooth feel, making it not only a practical choice but an elegant addition to your kitchen. This set includes essential kitchen tools: one turner, one slotted turner, one pasta spoon, one serving spoon, and two slotted spoons-ideal for flipping, stirring, serving, and dishing out your favorite meals with ease. Designed for convenience, the MegaChef Acacia Wood Utensil Set features a hanging hole on each handle, making it easy to store these kitchen tools within reach. The high-quality acacia wood is both sturdy and gentle on cookware, making it perfect for non-stick pans. For easy maintenance, the utensils should be hand-washed and towel dried immediately after use to preserve their natural beauty and durability. With its sleek design and reliable functionality, this 6-piece wooden utensil set is a must-have for any kitchen, offering both style and efficiency in one package. Ideal for cooking enthusiasts, this set is a great gift or addition to your kitchen essentials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.