Alfa 2 Piece 1.8 Liter Stainless Steel Casserole Dish with Lid

  • Mfr # A1016

  • Zoro # G721738319


product price:  $48.75
/ea

Key Features

Material
Stainless Steel
Color
Stainless Steel
Overall Height (In.)
5 in
Overall Width (In.)
6.3 in
Overall Length (In.)
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1016
Zoro #
G721738319
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Height (In.)
5 in
Overall Width (In.)
6.3 in
Overall Length (In.)
10.25 in

Details

Material
Stainless Steel
Color
Stainless Steel
Item
Casserole Dish

Description

The Korkmaz Alfa Casserole Dish is a reliable and high-quality cookware that is perfect for preparing a variety of dishes. Its durable construction, non-stick coating, and comfortable handle make it a practical and convenient choice for any home cook. The Solar Base system transfers the heat evenly for efficient cooking and delicious results. The sturdy stainless steel construction with extra thick handles will last for years of use and the stylish mirror polish looks great in any kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.