
Alfa 2 Piece 2.5 Liter Stainless Steel Casserole Dish with Lid
Mfr # A1017
Zoro # G921736597
product price:Â $56.85
/eaKey Features
Overall Length (In.)
11.25 in
Overall Width (In.)
7.75 in
Overall Height (In.)
5.75 in
Material
Stainless Steel
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A1017
Zoro #
G921736597
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Length (In.)
11.25 in
Overall Width (In.)
7.75 in
Overall Height (In.)
5.75 in
Details
Material
Stainless Steel
Color
Stainless Steel
Item
Casserole Dish
Description
The Korkmaz Alfa Casserole Dish is a reliable and high-quality cookware that is perfect for preparing a variety of dishes. Its durable construction, non-stick coating, and comfortable handle make it a practical and convenient choice for any home cook. The Solar Base system transfers the heat evenly for efficient cooking and delicious results. The sturdy stainless steel construction with extra thick handles will last for years of use and the stylish mirror polish looks great in any kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.