
Alfa 2 Piece 5.5 Liter Stainless Steel Casserole Dish with Lid
Mfr # A1020
Zoro # G121737318
product price:Â $73.15
/eaKey Features
Overall Height (In.)
6.25 in
Color
Stainless Steel
Overall Width (In.)
9.45 in
Overall Length (In.)
12.5 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1020
Zoro #
G121737318
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Height (In.)
6.25 in
Overall Width (In.)
9.45 in
Overall Length (In.)
12.5 in
Details
Color
Stainless Steel
Material
Stainless Steel
Item
Casserole Dish
Description
The Korkmaz Alfa Casserole Dish is a reliable and high-quality cookware that is perfect for preparing a variety of dishes. Its durable construction, non-stick coating, and comfortable handle make it a practical and convenient choice for any home cook. The Solar Base system transfers the heat evenly for efficient cooking and delicious results. The sturdy stainless steel construction with extra thick handles will last for years of use and the stylish mirror polish looks great in any kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.