Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly 2.3 Liter Stainless Steel Kettle with Lid in Silver

  • Mfr # A026

  • Zoro # G221736723


product price: $59.89
/ea

Key Features

Height
7.25 in
Color
Stainless Steel
Material
Stainless Steel
Length
8 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A026
Zoro #
G221736723
UPC #
-
Country of Origin
Turkey

Dimensions

Height
7.25 in
Length
8 in
Width
6 in

Details

Color
Stainless Steel
Item
Tea Kettle
Material
Stainless Steel

Description

Enjoy delicious teas prepared in this high quality Korkmaz stainless steel kettle. This kettle holds 2.3 liters of water, perfect for having a few cups of tea by yourself or with friends. The delicate butterfly handle on top adds a cute and sophisticated touch while the stainless steel mirror polish finish makes this a stunning looking piece on your table. The Super Capsule Base overs superior and even heat distribution saving you time and money by heating water efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.