
Classic 8 Ounce Stainless Steel Turkish Coffee Pot in Silver
Mfr # A136
Zoro # G221739519
product price: $30.69
/eaKey Features
Overall Length
7.25 in
Overall Width
3.15 in
Overall Height
2.9 in
Material
Stainless Steel
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A136
Zoro #
G221739519
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Length
7.25 in
Overall Width
3.15 in
Overall Height
2.9 in
Details
Item
Turkish Coffee Pot
Material
Stainless Steel
Color
Stainless Steel
Description
Have a delicious cup of authentic Turkish style coffee with this Korkmaz Tombik Stainless Steel Coffee Pot. A stay cool handle prevents accidental burns. The gorgeous mirror polish stainless steel with minimalist design looks attractive in any kitchen. Simply find you favorite coffee and have it prepared in the traditional Turkish way.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.