Droppa 2 Piece 1.1 and 2.3 Liter Stainless Steel Maxi Tea Pot Set

  • Mfr # A057

  • Zoro # G721737282


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Height
9.4 in
Length
10 in
Color
Stainless Steel
Material
Stainless Steel
Width
9.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A057
Zoro #
G721737282
UPC #
-
Country of Origin
Turkey

Dimensions

Height
9.4 in
Length
10 in
Width
9.4 in

Details

Item
Tea Pot
Color
Stainless Steel
Material
Stainless Steel

Description

With this gorgeous traditional Turkish stainless steel Korkmaz Tea Pot set, you can enjoy delicious authentic teas whenever you want. The Solar Base system offers superior heat distribution to use less time and energy to heat up. The double stacking tea pots with vintage lid design is sure to look elegant on your kitchen and the mirror polish is sleek. The tea pots can be used stacked on top of each other to prepare tea in the traditional Turkish way, or they can be used separately as each pot comes with its own lid.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.