Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galaksi 7 Piece Non Stick Aluminum Cookware Set in Black

  • Mfr # A1371

  • Zoro # G221738024


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
13.4 in
Material
Aluminum
Color
Black
Overall Length (In.)
21.6 in
Overall Height (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1371
Zoro #
G221738024
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Width (In.)
13.4 in
Overall Length (In.)
21.6 in
Overall Height (In.)
8 in

Details

Material
Aluminum
Color
Black
Item
Cookware Set

Description

Complete all your favorite meals and more with the Galaksi 7 Piece Non Stick Aluminum Cookware Set in Black. This set comes with all the essentials for your every day cookware needs, including one 8in casserole, one 9.5in casserole, one 10in low casserole, and one 10in frying pan. Each piece in this set is designed with a Volcanic-looking PTFE coating with excellent non-stick properties, making low fat cooking and easy clean up possible. Made with PFOA, cadmium, and lead free materials for a healthy and sustainable long term solution to providing the very best for your family. Features a scratch resistant surface, and a Solar Base base system that provides the highest heat transfer on all types of stoves, including induction. Offer your family the very best with this durable, versatile and convenient all in one cookware set!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.