
Galaksi 7 Piece Non Stick Aluminum Cookware Set in Black and Rose Gold
Mfr # A1372
Zoro # G221739649
product price:Â $202.99
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
21.6 in
Material
Aluminum
Overall Width (In.)
13.4 in
Overall Height (In.)
8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A1372
Zoro #
G221739649
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Length (In.)
21.6 in
Overall Width (In.)
13.4 in
Overall Height (In.)
8 in
Details
Item
Cookware Set
Material
Aluminum
Color
Black
Description
Complete all your favorite meals and more with the Galaksi 7 Piece Non Stick Aluminum Cookware Set in Black. This set comes with all the essentials for your every day cookware needs, including one 8in casserole, one 9.5in casserole, one 10in low casserole, and one 10in frying pan. Each piece in this set is designed with a Volcanic-looking PTFE coating with excellent non-stick properties, making low fat cooking and easy clean up possible. Made with PFOA, cadmium, and lead free materials for a healthy and sustainable long term solution to providing the very best for your family. Features a scratch resistant surface, and a Solar Base base system that provides the highest heat transfer on all types of stoves, including induction. Offer your family the very best with this durable, versatile and convenient all in one cookware set!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.