Galaksi Non Stick 10 Inch 3.5 Liter Low Casserole with Lid in Black

  • Mfr # A2954

  • Zoro # G621737207


product price:  $66.59
/ea

Key Features

Material
Aluminum
Color
Black
Overall Height (In.)
5.5 in
Overall Width (In.)
10.5 in
Overall Length (In.)
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2954
Zoro #
G621737207
UPC #
-
Country of Origin
Türkiye

Dimensions

Overall Height (In.)
5.5 in
Overall Width (In.)
10.5 in
Overall Length (In.)
14 in

Details

Item
Low Casserole
Material
Aluminum
Color
Black

Description

Take your home cooking to the next level with the Korkmaz Galaski Nonstick 3.5 Liter Low Casserole in black. This casserole is designed with a Volcanic-looking PTFE coating with excellent non-stick properties, making low fat cooking and easy clean up possible. Made with PFOA, cadmium, and lead free materials for a healthy and sustainable long term solution to providing the very best for your family. Features a scratch resistant surface, and a Solar Base base system that provides the highest heat transfer on all types of stoves, including induction. Constructed with 5 layers of volcanite coating for durable and long lasting use. You can't go wrong with this Korkmaz cookware when it comes to food safety, durability, and convenience!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.