
Galaksi Non Stick 11 Inch 4.5 Liter Low Casserole with Lid in Black
Mfr # A2958
Zoro # G921738508
product price: $79.59
/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
11.25 in
Overall Height (In.)
6 in
Overall Length (In.)
15 in
Color
Black
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2958
Zoro #
G921738508
UPC #
-
Country of Origin
Türkiye
Dimensions
Overall Width (In.)
11.25 in
Overall Height (In.)
6 in
Overall Length (In.)
15 in
Details
Item
Low Casserole
Color
Black
Material
Aluminum
Description
Take your home cooking to the next level with the Korkmaz Galaski Nonstick 4.5 Liter Low Casserole in black. This casserole is designed with a Volcanic-looking PTFE coating with excellent non-stick properties, making low fat cooking and easy clean up possible. Made with PFOA, cadmium, and lead free materials for a healthy and sustainable long term solution to providing the very best for your family. Features a scratch resistant surface, and a Solar Base base system that provides the highest heat transfer on all types of stoves, including induction. Constructed with 5 layers of volcanite coating for durable and long lasting use. You can't go wrong with this Korkmaz cookware when it comes to food safety, durability, and convenience!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.