
Galaksi Non Stick 8 Inch 3 Liter Casserole with Lid in Black
Mfr # A2950
Zoro # G721738579
product price: $64.95
/eaKey Features
Overall Height (In.)
6.5 in
Overall Width (In.)
8 in
Overall Length (In.)
12 in
Material
Aluminum
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2950
Zoro #
G721738579
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Height (In.)
6.5 in
Overall Width (In.)
8 in
Overall Length (In.)
12 in
Details
Item
Non Stick Casserole
Material
Aluminum
Color
Black
Description
Take your home cooking to the next level with the Korkmaz Galaski Nonstick 3 Liter Casserole in black. This casserole is designed with a Volcanic-looking PTFE coating with excellent non-stick properties, making low fat cooking and easy clean up possible. Made with PFOA, cadmium, and lead free materials for a healthy and sustainable long term solution to providing the very best for your family. Features a scratch resistant surface, and a Solar Base base system that provides the highest heat transfer on all types of stoves, including induction. Constructed with 5 layers of volcanite coating for durable and long lasting use. You can't go wrong with this Korkmaz cookware when it comes to food safety, durability, and convenience!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.