Gastro Proline 1.5 Liter Stainless Steel Saucepan in Silver

  • Mfr # A2700

  • Zoro # G721737237


product price: $53.59
/ea

Key Features

Color
Stainless Steel
Overall Width (In.)
6.4 in
Material
Stainless Steel
Overall Length (In.)
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2700
Zoro #
G721737237
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Width (In.)
6.4 in
Overall Length (In.)
15 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Sauce Pan

Description

The Korkmaz Gastro Proline is the perfect cookware for a variety of dishes. Constructed from durable stainless steel with a reinforced handle, this cookware is built for years of use. The Solar Base system offers superior and even heat distribution allowing you to save time and energy when cooking food. On the inside of the pot, there are helpful etched labels marking liter measurements. Start cooking up your favorite meals and other dishes in this reliable pan today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.