Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gastro Proline 1.8 Quart Stainless Steel Mixing Bowl in Silver

  • Mfr # A2775

  • Zoro # G521737864


product price: $30.85
/ea

Key Features

Material
Stainless Steel
Height
4.4 in
Color
Stainless Steel
Width
6.8 in
Length
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2775
Zoro #
G521737864
UPC #
-
Country of Origin
Turkey

Dimensions

Height
4.4 in
Width
6.8 in
Length
6.8 in

Details

Material
Stainless Steel
Item
Mixing Bowl
Color
Stainless Steel

Description

Enjoy cooking and baking with the Korkmaz Proline Stainless Steel 1.8 Quart Mixing bowl. With etched measurements, this bowl makes cooking and baking easier for everyone. Durable stainless Steel material will last for years of use and being dishwasher safe makes it easy to clean up. These Korkmaz mixing bowls are the ultimate kitchen tool for chefs and bakers of all levels, the perfect gift for anyone!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.