
Gastro Proline 4.5 Liter Stainless Steel Saucepan in Silver
Mfr # A2703
Zoro # G121736977
product price:Â $73.15
/eaKey Features
Overall Width (In.)
9.5 in
Overall Height (In.)
4 in
Overall Length (In.)
18 in
Material
Stainless Steel
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A2703
Zoro #
G121736977
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Width (In.)
9.5 in
Overall Height (In.)
4 in
Overall Length (In.)
18 in
Details
Item
Sauce Pan
Material
Stainless Steel
Color
Stainless Steel
Description
The Korkmaz Gastro Proline is the perfect cookware for a variety of dishes. Constructed from durable stainless steel with a reinforced handle, this cookware is built for years of use. The Solar Base system offers superior and even heat distribution allowing you to save time and energy when cooking food. On the inside of the pot, there are helpful etched labels marking liter measurements. Start cooking up your favorite meals and other dishes in this reliable pan today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.