Granita 10 Inch Nonstick Tava and Frypan in Tan

  • Mfr # A1265

  • Zoro # G621736453


product price:  $66.59
/ea

Key Features

Overall Length (In.)
19 in
Color
Tan
Material
Aluminum
Overall Height (In.)
2.25 in
Overall Width (In.)
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1265
Zoro #
G621736453
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length (In.)
19 in
Overall Height (In.)
2.25 in
Overall Width (In.)
10.5 in

Details

Color
Tan
Material
Aluminum
Item
Tava Frypan

Description

Make your favorite family dinners and one pot meals with the Korkmaz Granita 10 Inch Nonstick Frypan. The inner non-stick coating uses "Volkanit Coating" technology which offers excellent non-stick properties and very high scratch resistance. This inner coat is produced by Weilburger and consists of 5 layers of granite which can withstand up to 70,000 washes. The non-stick layer does not contain PFOA, cadmium or lead and will help you prepare healthy and tasty meals using less cooking oil than in other types of cookware. The "Solar Base" base helps you to save time and energy by ensuring optimal heat transfer and even distribution on all types of cook tops including induction. High thermal conducive base is perfect for cooking efficiently and thoroughly at lower heats.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.