Granita 3 Liter Aluminum Nonstick Casserole with Lid in Tan

  • Mfr # A1260

  • Zoro # G921738102


product price:  $56.85
/ea

Key Features

Overall Width (In.)
7.9 in
Color
Tan
Material
Aluminum
Overall Height (In.)
6.25 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1260
Zoro #
G921738102
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Width (In.)
7.9 in
Overall Height (In.)
6.25 in
Overall Length
12 in

Details

Color
Tan
Item
Non Stick Casserole
Material
Aluminum

Description

Granita, produced from recycled, completely natural material, with environmentally friendly technology, makes delicious meals using very little oil with its extra scratch-resistant volcanic-looking PTFE coating and high-temperature resistant silicone outer coating. The included glass lid allows you to keep an eye on your food while it cooks making sure your dish is perfect every time. The gorgeous tan speckled appearance looks great in any kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.