Granita 3.5 Liter Aluminum Nonstick Low Casserole in Tan

  • Mfr # A1263

  • Zoro # G421738633


product price: $60.15
/ea

Key Features

Color
Tan
Material
Aluminum
Overall Height (In.)
3 in
Overall Width (In.)
10.75 in
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1263
Zoro #
G421738633
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Height (In.)
3 in
Overall Width (In.)
10.75 in
Overall Length
14 in

Details

Color
Tan
Material
Aluminum
Item
Low Casserole

Description

The Korkmaz Granita 3.5 Liter Alunimun Nonstick Low Casserole is the perfect every day pot to cook up your favorite family dinners in. Constructed with a nonstick inner coating that uses "Volkanit Coating" technology, offers excellent nonstick properties and very high scratch resistance for durability. Solar Base at bottom helps you to save time and energy in the kitchen by ensuring optimal heat transfer and even distribution on all kinds of ranges, including induction. Constructed of 5 layers of granite, this pot has an aluminum base with stainless steel handles, and a tempered glass lid for visibility while cooking. Made with quality materials that do not contain PFOA, cadmium, or lead, this low casserole will help you give your family the healthiest possible meals at the highest quality you can get as a home chef.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.